Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.750-0.875, Nylon
Mfr # 4703-4
Zoro # G3757159
Sold in multiples of 15 for $197.85
$197.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Purple
- Overall Length 2.172 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4703-4
- Zoro # G3757159
- UPC # 050169470343
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2.172 in |
Length | 2.172 in |
Width | 1.484 in |
Height (In.) | 1.484 in |
Cord Dia. Range | 3/4 to 7/8 in |
Trade Size | 3/4 in |
Dimensions | 2.172 in x 1.484 in x 1.484 in |
Form Size | 3 in |
Height | 1.484 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA PRO 60 ft.12/3 AWG SJTOW15AAmps125VVoltage (FZ8120603)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 4A, 250VAC, Non-Indicating, 5 PK (GAB4)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- RACO Reducing Washer, 4", To 2", Steel (1392)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- RACO Reducing Washer, 2-1/2" to 1-1/2" Conduit (1382)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- HUBBELL WIRING 3/4 in. SwivelLok Multi-Position Non-Metallic Liquid Tight Connector (PS0759NGY)
- Raco Conduit Fittings