Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.75-0.875, Alum
Mfr # 4803-9
Zoro # G3757402
product price: $13.29
/ea
Sold in multiples of 15 for $199.35
$199.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Purple
- Overall Length 2.05 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4803-9
- Zoro # G3757402
- UPC # 050169480397
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.05 in |
Length | 2.05 in |
Height (In.) | 1.38 in |
Width | 1.380 in |
Cord Dia. Range | 3/4 to 7/8 in |
Trade Size | 3/4 in |
Height | 1.38 in |
Form Size | 3 in |
Dimensions | 2.05 in x 1.38 in x 1.38 in |
Description
Cordgrip Conn,3/4 In.,0.75-0.875,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO 3/4 Conduit Connector (4723)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- Raco Conduit Fittings