Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.625-0.750, Nylon
Mfr # 4703-3
Zoro # G3757113
Sold in multiples of 15 for $89.85
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Yellow
- Overall Length 2.172 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4703-3
- Zoro # G3757113
- UPC # 050169470336
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2.172 in |
Length | 2.172 in |
Cord Dia. Range | 5/8 to 7/8 in |
Height (In.) | 1.484 in |
Width | 1.484 in |
Trade Size | 3/4 in |
Dimensions | 2.172 in x 1.484 in x 1.484 in |
Height | 1.484 in |
Form Size | 3 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Zinc M10 HEX Nut For Cable Tray (CT0048-10-03)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- EATON Pilot Light Lens, 30mm, Yellow, Plastic (HT8LY)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- Raco Conduit Fittings