Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.500-0.600, Steel
Mfr # 3703-3
Zoro # G3757323
product price: $6.89
/ea
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Overall Length 1.484 in
- Connection Strain-Relief
- Features All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for identification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3703-3
- Zoro # G3757323
- UPC # 050169370339
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.484 in |
Length | 1.484 in |
Height (In.) | 1.406 in |
Cord Dia. Range | 0.500 to 0.600 in |
Trade Size | 3/4 in |
Width | 1.406 in |
Form Size | 3 in |
Height | 1.406 in |
Dimensions | 1.484 in x 1.406 in x 1.406 in |
Description
Cordgrip Conn,3/4 In.,0.500-0.600,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, Twin, 18X2 AWG, PK500 (701-089)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NC/1NO (ECN05A1TAA-R63/B)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SC)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- RACO Connector, Flex Ac/Mc, 2", Die Cast Znc (2198)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Sealing Locknut, 1", Steel (1204)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Pulling Elbow, Zinc, 3/4 In. (2763)
- Raco Conduit Fittings