Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.375-0.50, Alum
Mfr # 4803-4
Zoro # G3757472
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Blue
- Overall Length 2.05 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4803-4
- Zoro # G3757472
- UPC # 050169480342
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.05 in |
Length | 2.05 in |
Cord Dia. Range | 0.375 to 0.500 in |
Trade Size | 3/4 in |
Height (In.) | 1.13 in |
Width | 1.130 in |
Height | 1.13 in |
Form Size | 2 in |
Dimensions | 2.05 in x 1.13 in x 1.13 in |
Description
Cordgrip Conn,3/4 In.,0.375-0.50,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electromechanical Flasher, Clear (44820)
- BAUMER 12-30V-DC PROXIMITY SENSOR (IFRM 08P13G1/S35L)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Reducing Bushing, 2" to 1-1/2" Conduit Sz (1156)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- Raco Conduit Fittings