Shop All Conduit Fittings
Raco
Cordgrip Conn, 3/4", 0.25-0.375, Alum
Mfr # 4803-3
Zoro # G3757393
Sold in multiples of 25 for $434.75
$434.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color White
- Overall Length 2.05 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4803-3
- Zoro # G3757393
- UPC # 050169480335
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.05 in |
Length | 2.05 in |
Height (In.) | 1.13 in |
Width | 1.130 in |
Cord Dia. Range | 1/4 to 3/8 in |
Trade Size | 3/4 in |
Form Size | 2 in |
Dimensions | 2.05 in x 1.13 in x 1.13 in |
Height | 1.13 in |
Description
Cordgrip Conn,3/4 In.,0.25-0.375,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY SELECTOR KNOB SWITCH PARTS AND ACCESSORY (800T-N230F)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRBLA250)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- RACO Insulated Connector, 3/4 In., Straight (3513RAC)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- RACO EMT Set Screw Connector, Steel (2160)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- Raco Conduit Fittings