Shop All Conduit Fittings
Raco
Cordgrip Conn, 1/4", 0.312-0.375, Nylon
Mfr # 4699-5
Zoro # G3757089
product price: $11.45
/ea
Sold in multiples of 25 for $286.25
$286.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color White
- Overall Length 1.531 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4699-5
- Zoro # G3757089
- UPC # 050169469958
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.531 in |
Length | 1.531 in |
Cord Dia. Range | 5/16 to 3/8 in |
Height (In.) | 0.984 in |
Trade Size | 1/4 in |
Width | 0.984 in |
Height | 0.984 in |
Dimensions | 1.531 in x 0.984 in x 0.984 in |
Form Size | 1 in |
Description
Cordgrip Conn,1/4 In.,0.312-0.375,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (3765C)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/4", Iron (3203)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- RHEEM 208-230/460-24V 50VA Xformer (46-41930-01)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO CONNECTOR FLEX AC/MC 1/2 DIE CAST ZINC (2192)
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- RACO Noninsulated Connector, Multi-Angle (4733)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2-1/2 to 2In (RB250-200A)
- Raco Conduit Fittings