Shop All Conduit Fittings
Raco
Cordgrip Conn, 1/2", 0.75-0.875, Alum
Mfr # 4802-9
Zoro # G3755987
product price: $11.19
/ea
Sold in multiples of 15 for $167.85
$167.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Purple
- Overall Length 2.14 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4802-9
- Zoro # G3755987
- UPC # 050169480298
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2.14 in |
Length | 2.14 in |
Width | 1.380 in |
Height (In.) | 1.38 in |
Cord Dia. Range | 3/4 to 7/8 in |
Trade Size | 1/2 in |
Dimensions | 2.14 in x 1.38 in x 1.38 in |
Height | 1.38 in |
Form Size | 3 in |
Description
Cordgrip Conn,1/2 In.,0.75-0.875,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH RED LED NO LEADS 20AMP, PK 5 (IBRRSR)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- ZORO SELECT Channel Square Washer, 1/4 In, Silver, PK25 (V500 1/4EG)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Emt Insulating Bushing, 2-1/2" (2180RAC)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- Raco Conduit Fittings