Shop All Conduit Fittings
Raco
Cordgrip Conn, 1/2", 0.625-0.75, Alum
Mfr # 4802-8
Zoro # G3756002
product price: $14.99
/ea
Sold in multiples of 15 for $224.85
$224.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Yellow
- Overall Length 2.14 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4802-8
- Zoro # G3756002
- UPC # 050169480281
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.14 in |
Length | 2.14 in |
Cord Dia. Range | 5/8 to 7/8 in |
Width | 1.380 in |
Height (In.) | 1.38 in |
Trade Size | 1/2 in |
Form Size | 3 in |
Height | 1.38 in |
Dimensions | 2.14 in x 1.38 in x 1.38 in |
Description
Cordgrip Conn,1/2 In.,0.625-0.75,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- KILLARK Green And Red Push To Start Expl Proof, 6.375 in x 6 in x 4.375 in, Green-Red (XCS0B4)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- RACO Combination Coupling, 1" Conduit (1434)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- GAMPAK BUSHING PLASTIC 1-1/4"" (49324)
- Raco Conduit Fittings