Shop All Conduit Fittings
Raco
Cordgrip Conn, 1/2", 0.375-0.437, Alum
Mfr # 4801-5
Zoro # G3755923
Sold in multiples of 25 for $171.25
$171.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Blue
- Overall Length 0.88 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 4801-5
- Zoro # G3755923
- UPC # 050169480151
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 0.88 in |
Length | 0.88 in |
Trade Size | 1/2 in |
Width | 1.360 in |
Cord Dia. Range | 0.375 to 0.437 in |
Height (In.) | 1.36 in |
Form Size | 1 in |
Dimensions | 0.88 in x 1.36 in x 1.36 in |
Height | 1.36 in |
Description
Cordgrip Conn,1/2 In.,0.375-0.437,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- Raco Conduit Fittings