Shop All Conduit Fittings
Raco
Cordgrip Conn, 1", 10.00-10.125, Nylon
Mfr # 4704-6
Zoro # G3757107
product price: $22.35
/ea
Sold in multiples of 10 for $223.50
$223.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Pink
- Overall Length 2.438 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4704-6
- Zoro # G3757107
- UPC # 050169470466
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2.438 in |
Length | 2.438 in |
Height (In.) | 1.844 in |
Width | 1.844 in |
Cord Dia. Range | 1 to 1-1/8 in |
Trade Size | 1 in |
Form Size | 4 in |
Dimensions | 2.438 in x 1.844 in x 1.844 in |
Height | 1.844 in |
Description
Cordgrip Conn,1 In.,10.00-10.125,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, White (HBL420W)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- RACO CONN 90D LIQ TITE 1"" (3424-8)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- RACO LOCKNUT 1" STEEL (1004)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- Raco Conduit Fittings