Shop All Conduit Fittings
Raco
Cordgrip Conn, 1", 10.0-10.125, Alum
Mfr # 4804-5
Zoro # G3752399
product price: $24.99
/ea
Sold in multiples of 10 for $249.90
$249.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Pink
- Overall Length 2.31 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4804-5
- Zoro # G3752399
- UPC # 050169480458
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.31 in |
Length | 2.31 in |
Width | 1-3/4 in |
Height (In.) | 1-3/4 in |
Cord Dia. Range | 1 to 1-1/4 in |
Trade Size | 1 in |
Height | 1.75 in |
Form Size | 4 in |
Dimensions | 2.31 in x 1.75 in x 1.75 in |
Description
Cordgrip Conn,1 In.,10.0-10.125,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- RACO Set Screw Connector, 1-5/32" L, Zinc (2602)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- Raco Conduit Fittings