Shop All Conduit Fittings
Raco
Cordgrip Conn, 1", 0.875-10.0, Alum
Mfr # 4804-4
Zoro # G3757518
product price: $17.19
/ea
Sold in multiples of 10 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2.31 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4804-4
- Zoro # G3757518
- UPC # 050169480441
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.31 in |
Length | 2.31 in |
Width | 1-3/4 in |
Cord Dia. Range | 0.875 to 1.000 in |
Trade Size | 1 in |
Height (In.) | 1-3/4 in |
Height | 1.75 in |
Form Size | 4 in |
Dimensions | 2.31 in x 1.75 in x 1.75 in |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 250 ft Length (1/4NYBLA250)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 32 A, 690V AC, 3 pole (VLS3P032R1)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- RACO Rigid Compression Coupling, 5-23/32 In. L (1832)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- Raco Conduit Fittings