Shop All Conduit Fittings
Raco
Cordgrip Conn, 1", 0.75-0.875, Alum
Mfr # 4804-3
Zoro # G3757463
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Color Purple
- Overall Length 2.31 in
- Connection Strain-Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4804-3
- Zoro # G3757463
- UPC # 050169480434
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2.31 in |
Length | 2.31 in |
Height (In.) | 1-3/4 in |
Trade Size | 1 in |
Cord Dia. Range | 3/4 to 7/8 in |
Width | 1-3/4 in |
Form Size | 4 in |
Height | 1.75 in |
Dimensions | 2.31 in x 1.75 in x 1.75 in |
Description
Cordgrip Conn,1 In.,0.75-0.875,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX C-Series Solar Charge Controller - 60 Amps (C60)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DNU)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- RACO Set Screw Coupling, 1-1/2" Conduit (3026)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- RACO Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4" (758)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- Raco Conduit Fittings