Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 7/8" L, Aluminum
Mfr # 4801-3
Zoro # G5490305
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.25 in to 0.31 in
- Material Aluminum
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4801-3
- Zoro # G5490305
- UPC # 050169480137
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.31 in |
Length - Box to End of Connector | 15/16 in |
Conduit Size | 1/2" |
Length | 7/8" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F1 |
Dimensions | 0.88 in x 1.36 in x 1.36 in |
Size | 0.88 in x 1.36 in x 1.36 in |
Height | 1.36 in |
Width | 1.360 in |
Trade Size | 1/2 in |
Each - Width | 1.360 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.31 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Orange (HS357-S100-ORANGE)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3PR)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Raco Strain Relief Connector