Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 3-3/4" L, Iron
Mfr # 3796-0
Zoro # G5490777
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1 in MNPT
- Cord Dia. Range 0.45 in to 0.56 in
- Material Iron
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3796-0
- Zoro # G5490777
- UPC # 050169983362
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.45 in to 0.56 in |
Length - Box to End of Connector | 1 3/4 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 3-3/4" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Dimensions | 3.75 in x 1.75 in x 1.75 in |
Width | 1.750 in |
Height | 1.75 in |
Trade Size | 1 in |
Size | 3.75 in x 1.75 in x 1.75 in |
Each - Width | 1.750 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.45 in to 0.56 in, Box Connection 1 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- JANDORF Slide Switch Dpdt 6 Tab (61020)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG08)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Cord Connector, Silver, 2-9/16" L, Straight (3745-0)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- Raco Strain Relief Connector