Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-9/16" L, Straight
Mfr # 3745-0
Zoro # G5490801
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 45 Degrees
- Hub Size 1/2 in MNPT
- Material Iron
- Cord Dia. Range 0.15 in to 0.25 in
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3745-0
- Zoro # G5490801
- UPC # 050169983423
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.15 in to 0.25 in |
Length - Box to End of Connector | 2 9/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-9/16" |
Conduit Size | 1/2" |
Thread Size | 0.5 in |
Compatible Conduit Trade Size | 1/2 in |
Width | 1.250 in |
Each - Width | 1.250 in |
Dimensions | 2.56 in x 1.25 in x 1.25 in |
Trade Size | 0.5 in |
Size | 2.56 in x 1.25 in x 1.25 in |
Height | 1.25 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.15 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 2 9/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN13)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (NOS-30)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- JUMP START Light Timer System, 4 ft. Sta (JSV4T)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- Raco Strain Relief Connector