Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-9/16" L, Iron
Mfr # 3745-3
Zoro # G5490829
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 45 Degrees
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.45 in to 0.56 in
- Material Iron
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3745-3
- Zoro # G5490829
- UPC # 050169983454
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.45 in to 0.56 in |
Length - Box to End of Connector | 2 9/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 2-9/16" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 0.5 in |
Each - Width | 1.250 in |
Height | 1.25 in |
Trade Size | 0.5 in |
Width | 1.250 in |
Size | 2.56 in x 1.25 in x 1.25 in |
Dimensions | 2.56 in x 1.25 in x 1.25 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.45 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 2 9/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- RACO Raco 3403-8 0.75 in. Liquid Tight Connector - pack of 10 (33051)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- Raco Strain Relief Connector