Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-5/16" L, Straight
Mfr # 4804-1
Zoro # G5490856
original price:
$11.19
12% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Aluminum
- Cord Dia. Range 0.50 in to 0.63 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4804-1
- Zoro # G5490856
- UPC # 050169480410
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 3/16 in |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Length | 2-5/16" |
Form Size | F4 |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 2.31 in x 1.75 in x 1.75 in |
Size | 2.31 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Width | 1.750 in |
Each - Width | 1.750 in |
Trade Size | 1 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- RELAY & CONTROL Relay & Control RS-2 1.5 HP Reversing Drum Control (RS-2)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- Raco Strain Relief Connector