Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-5/16" L, Aluminum
Mfr # 4804-0
Zoro # G5490786
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Material Aluminum
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4804-0
- Zoro # G5490786
- UPC # 050169480403
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-5/16" |
Conduit Size | 1" |
Compatible Conduit Trade Size | 1 in |
Form Size | F4 |
Thread Size | 1 in |
Dimensions | 2.31 in x 1.75 in x 1.75 in |
Height | 1.75 in |
Each - Width | 1.750 in |
Size | 2.31 in x 1.75 in x 1.75 in |
Width | 1.750 in |
Trade Size | 1 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- C2G C2G 15Ft Cat6 Snagless Shielded (Stp) Network Patch Cable - White (00926)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- Raco Cord Grips