Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-3/8" L, Iron
Mfr # 3793-1
Zoro # G5490865
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 3/4 in MNPT
- Material Iron
- Cord Dia. Range 0.25 in to 0.38 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3793-1
- Zoro # G5490865
- UPC # 050169379318
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 3/4 in |
Conduit Size | 3/4" |
Length | 2-3/8" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Each - Width | 1.204 in |
Dimensions | 2.375 in x 1.204 in x 2.227 in |
Size | 2.375 in x 1.204 in x 2.227 in |
Width | 1.204 in |
Height | 2.227 in |
Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- RACO Liquid Tight Connector, 1/2in. (3702-5)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- Raco Strain Relief Connector