Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 2-3/64" L, Aluminum
Mfr # 4803-5
Zoro # G5490287
original price:
$10.65
4% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4803-5
- Zoro # G5490287
- UPC # 050169480359
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 9/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 3/4" |
Length | 2-3/64" |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F2 |
Thread Size | 3/4 in |
Each - Width | 1.130 in |
Trade Size | 3/4 in |
Dimensions | 2.05 in x 1.13 in x 1.13 in |
Size | 2.05 in x 1.13 in x 1.13 in |
Width | 1.130 in |
Height | 1.13 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 9/16 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- Raco Strain Relief Connector