Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 1-7/16" L, Steel
Mfr # 3722-1
Zoro # G5490838
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.25 in to 0.35 in
- Material Steel
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3722-1
- Zoro # G5490838
- UPC # 050169982976
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.25 in to 0.35 in |
Length - Box to End of Connector | 1 7/16 in |
Length | 1-7/16" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 0.5 in |
Dimensions | 1.44 in x 1.13 in x 1.13 in |
Size | 1.44 in x 1.13 in x 1.13 in |
Width | 1.130 in |
Each - Width | 1.130 in |
Trade Size | 0.5 in |
Height | 1.13 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.35 in, Box Connection 1/2 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Long - Orange (HS369-S25-ORANGE)
- SHRINK-KON Shrink Tubing, 0.375in ID, Black, 6in, PK20 (CPO37506)
- NVENT HOFFMAN Door Stop Kit, fits ULTRX, SS Type 304 (UUDS)
- RACO Cord Connector, Black, 2-7/16" L, Nylon (4704-3)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- Raco Cord Grips