Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 1-51/64" L, Steel
Mfr # 3704-2
Zoro # G5490199
original price:
$16.89
10% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Cord Dia. Range 0.70 in to 0.85 in
- Material Steel
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3704-2
- Zoro # G5490199
- UPC # 050169370421
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.70 in to 0.85 in |
Length - Box to End of Connector | 1 3/16 in |
Length | 1-51/64" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1" |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Form Size | F4 |
Trade Size | 1 in |
Width | 1.703 in |
Each - Width | 1.703 in |
Height | 1.703 in |
Size | 1.797 in x 1.703 in x 1.703 in |
Dimensions | 1.797 in x 1.703 in x 1.703 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.70 in to 0.85 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- MERSEN Fuse, G Class, AG Series, Time Delay, 20 A, 600V AC, Nonindicating (AG20)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Black (HS398-S25-BLACK)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Cord Connector, 2-3/4" L, 1/2" Conduit (3794-3)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- Raco Cord Grips