Shop All Strain Relief Connector
Raco
Cord Connector, Silver, 1-31/64" L, Steel
Mfr # 3703-1
Zoro # G5490241
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.25 in to 0.38 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3703-1
- Zoro # G5490241
- UPC # 050169370315
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 15/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-31/64" |
Conduit Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F3 |
Dimensions | 1.484 in x 1.406 in x 1.406 in |
Width | 1.406 in |
Each - Width | 1.406 in |
Height | 1.406 in |
Size | 1.484 in x 1.406 in x 1.406 in |
Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 15/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PAKGB-52)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- Raco Cord Grips