Shop All Strain Relief Connector
Raco
Cord Connector, Black, 2-7/16" L, Nylon
Mfr # 4704-3
Zoro # G5490810
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Nylon
- Cord Dia. Range 0.63 in to 0.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4704-3
- Zoro # G5490810
- UPC # 050169470435
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.63 in to 0.75 in |
Length - Box to End of Connector | 1 3/4 in |
Length | 2-7/16" |
Conduit Size | 1" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F4 |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Width | 1.844 in |
Height | 1.844 in |
Dimensions | 2.438 in x 1.844 in x 1.844 in |
Size | 2.438 in x 1.844 in x 1.844 in |
Trade Size | 1 in |
Each - Width | 1.844 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Purple, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/4 in, Insulated Yes, Standards UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041ZP)
- Raco Cord Grips