Shop All Strain Relief Connector
Raco
Cord Connector, Black, 2-1/32" L, Nylon
Mfr # 4702-1
Zoro # G5490311
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.06 in to 0.13 in
- Material Nylon
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4702-1
- Zoro # G5490311
- UPC # 050169470213
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.06 in to 0.13 in |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 2-1/32" |
Form Size | F1 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Width | 1.250 in |
Dimensions | 2.031 in x 1.25 in x 1.25 in |
Trade Size | 1/2 in |
Each - Width | 1.250 in |
Size | 2.031 in x 1.25 in x 1.25 in |
Height | 1.25 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.06 in to 0.13 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Raco Strain Relief Connector