Shop All Strain Relief Connector
Raco
Cord Connector, Black, 2-11/64" L, Nylon
Mfr # 4703-1
Zoro # G5490171
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.38 in to 0.50 in
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4703-1
- Zoro # G5490171
- UPC # 050169470312
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.38 in to 0.50 in |
Length - Box to End of Connector | 1 5/8 in |
Length | 2-11/64" |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F3 |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Each - Width | 1.484 in |
Width | 1.484 in |
Dimensions | 2.172 in x 1.484 in x 1.484 in |
Height | 1.484 in |
Trade Size | 3/4 in |
Size | 2.172 in x 1.484 in x 1.484 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- PENTAIR Lighted End Seal Kit Wire Splice Kit Heat Shrink Tubing, E100LR1A (E-100-LR1-A)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTU363)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, 2-1/32" L, 1/2" Conduit (4702-6)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- Raco Strain Relief Connector