Shop All Strain Relief Connector
Raco
Cord Connector, 7/8" L, 1/2" Conduit
Mfr # 4801-4
Zoro # G5490226
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.31 in to 0.38 in
- Material Aluminum
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4801-4
- Zoro # G5490226
- UPC # 050169480144
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.31 in to 0.38 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 7/8" |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F1 |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Size | 0.88 in x 1.36 in x 1.36 in |
Height | 1.36 in |
Each - Width | 1.360 in |
Width | 1.360 in |
Dimensions | 0.88 in x 1.36 in x 1.36 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- RACO Cord Connector, Silver, 2-5/16" L, Straight (4804-1)
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- RACO Cord Connector, Silver, 2-5/16" L, Aluminum (4804-0)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- Raco Strain Relief Connector