Shop All Strain Relief Connector
Raco
Cord Connector, 2-3/64" L, 3/4" Conduit
Mfr # 4803-2
Zoro # G5490880
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Aluminum
- Cord Dia. Range 0.19 in to 0.25 in
- Box Connection 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4803-2
- Zoro # G5490880
- UPC # 050169480328
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.19 in to 0.25 in |
Length - Box to End of Connector | 9/16 in |
Length | 2-3/64" |
Conduit Size | 3/4" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F2 |
Height | 1.13 in |
Size | 2.05 in x 1.13 in x 1.13 in |
Width | 1.130 in |
Each - Width | 1.130 in |
Dimensions | 2.05 in x 1.13 in x 1.13 in |
Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Black, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 9/16 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- LEVITON Receptacle (8300-SG)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- RACO Cord Connector, 1-21/32" L, 1/2" Conduit (4801-0)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- RACO Cord Connector, Silver, 1-51/64" L, Iron (3792-2)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- Raco Cord Grips