Shop All Strain Relief Connector
Raco
Cord Connector, 2-3/4" L, 1/2" Conduit
Mfr # 3794-3
Zoro # G5490180
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector 90 Degrees
- Hub Size 1/2 in MNPT
- Material Iron
- Cord Dia. Range 0.45 in to 0.56 in
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 3794-3
- Zoro # G5490180
- UPC # 050169983270
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.45 in to 0.56 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 2-3/4" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Width | 1.250 in |
Size | 2.75 in x 1.25 in x 1.25 in |
Dimensions | 2.75 in x 1.25 in x 1.25 in |
Each - Width | 1.250 in |
Height | 1.25 in |
Trade Size | 0.5 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.45 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP282)
- RACO Liquidtight Connector, 3/8", Insul Zinc (3511DC)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-6)
- Raco Cord Grips