Shop All Strain Relief Connector
Raco
Cord Connector, 2-1/32" L, 1/2" Conduit
Mfr # 4702-6
Zoro # G5490250
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Nylon
- Cord Dia. Range 0.50 in to 0.63 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4702-6
- Zoro # G5490250
- UPC # 050169470268
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Length - Box to End of Connector | 1 1/2 in |
Conduit Size | 1/2" |
Length | 2-1/32" |
Length - External Strain Relief | No External Strain Relief |
Form Size | F1 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Width | 1.250 in |
Each - Width | 1.250 in |
Height | 1.25 in |
Trade Size | 1/2 in |
Dimensions | 2.031 in x 1.25 in x 1.25 in |
Size | 2.031 in x 1.25 in x 1.25 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2515ST)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A250)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 45A, 300V AC, Non-Indicating (JJN-45)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Liquidtight Connector, 3-1/2", Steel (3414)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- Raco Cord Grips