Shop All Liquid Tight Conduit Grips
Raco
Cord Connector, 2-11/64" L, 3/4" Conduit
Mfr # 4703-2
Zoro # G5490235
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.50 in to 0.63 in
- Conduit Size 3/4"
- Color Black
- For Use With Dry or Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4703-2
- Zoro # G5490235
- UPC # 050169470329
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.50 in to 0.63 in |
Conduit Size | 3/4" |
Length - Box to End of Connector | 1 5/8 in |
Length - External Strain Relief | No External Strain Relief |
Length | 2-11/64" |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F3 |
Thread Size | 3/4 in |
Each - Width | 1.484 in |
Height | 1.484 in |
Width | 1.484 in |
Size | 2.172 in x 1.484 in x 1.484 in |
Trade Size | 3/4 in |
Dimensions | 2.172 in x 1.484 in x 1.484 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 5/8 in, Insulated Yes, Standards UL 514B, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- RACO Cord Connector, Silver, 1-31/64" L, Steel (3703-1)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- RACO Liquidtight Connectr, 90 deg., 2-1/2", Stl (3430)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- Raco Cord Grips