Shop All Strain Relief Connector
Raco
Cord Connector, 1-51/64" L, 1" Conduit
Mfr # 3704-1
Zoro # G5490871
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1 in MNPT
- Material Steel
- Cord Dia. Range 0.60 in to 0.70 in
- Box Connection 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3704-1
- Zoro # G5490871
- UPC # 050169370414
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 1 in MNPT |
Cord Dia. Range | 0.60 in to 0.70 in |
Length - Box to End of Connector | 1 3/16 in |
Conduit Size | 1" |
Length | 1-51/64" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 4 in |
Form Size | F4 |
Thread Size | 4 in |
Each - Width | 1.703 in |
Size | 1.797 in x 1.703 in x 1.703 in |
Dimensions | 1.797 in x 1.703 in x 1.703 in |
Height | 1.703 in |
Trade Size | 1 in |
Width | 1.703 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.60 in to 0.70 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Close Mnt, Thru-Beam (EE-SX674)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20502101)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- RACO Cord Connector, Silver, 1-51/64" L, Steel (3704-2)
- RACO Cord Connector, Silver, 7/8" L, Aluminum (4801-3)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- RACO Cord Connector, 2-9/16" L, 1/2" Conduit (3745-1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- Raco Cord Grips