Shop All Strain Relief Connector
Raco
Cord Connector, 1-21/32" L, 1/2" Conduit
Mfr # 4801-0
Zoro # G5490339
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.06 in to 0.13 in
- Material Aluminum
- Box Connection 1/2 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 4801-0
- Zoro # G5490339
- UPC # 050169480106
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.06 in to 0.13 in |
Length - Box to End of Connector | 1 1/4 in |
Length | 1-21/32" |
Conduit Size | 1/2" |
Length - External Strain Relief | No External Strain Relief |
Compatible Conduit Trade Size | 1/2 in |
Form Size | F2 |
Thread Size | 1/2 in |
Dimensions | 1.65 in x 1.13 in x 1.13 in |
Height | 1.13 in |
Width | 1.130 in |
Each - Width | 1.130 in |
Trade Size | 1/2 in |
Size | 1.65 in x 1.13 in x 1.13 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.06 in to 0.13 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Green, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- Raco Strain Relief Connector