Shop All Conduit Fittings
Raco
Connector, Svc Ent Uf Oval, 3/4", Dc Zinc
Mfr # 2853
Zoro # G3754149
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Service Entrance
- Conduit Fitting Type Connector
- Overall Length 0.94 in
- Features Rugged metallic construction will last the life of the installation; Additional sizes available
- Material Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2853
- Zoro # G3754149
- UPC # 050169028537
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 0.94 in |
Length | 0.94 in |
Cable Size - Anti-Short Bushing | 3 #8, 3 #6 |
Width | 1.660 in |
Height (In.) | 1-1/8 in |
Trade Size | 3/4 in |
Cable Size | 3 #8, 3 #6 |
Height | 1.125 in |
Dimensions | 0.94 in x 1.66 in x 1.125 in |
Details
For Conduit Type | Service Entrance |
Conduit Fitting Type | Connector |
Item | Connector |
Features | Rugged metallic construction will last the life of the installation; Additional sizes available |
Material | Die Cast Zinc |
Application | Commercial Fittings |
Standards | UL Listed, UL 514B |
Fitting Type | Connectors |
Conduit Type | Service Entrance |
Accessory Type | Fitting |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed |
Description
Connector, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/8", Iron (3201)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- RACO Cast Uninsulated Compression, Metallic (2846)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Compression Coupling, 3-23/64" L, Steel (2928)
- ABB Thomas and Betts #BU504-1 1-1/4 in., Plastic Bushing (97524)
- Raco Conduit Fittings