Shop All Conduit Fittings
Raco
Connector, Flex Conduit, Tite Bite, 3/4 In
Mfr # 3303
Zoro # G2474421
original price:
$9.69
34% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Gray, Yellow
- Overall Length 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3303
- Zoro # G2474421
- UPC # 050169033036
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 15/32 in |
Trade Size - Metallic Building Cable Connector | 3/4 in |
Knockout Size | 3/4" |
NPT Size | 3/4" |
Length | 1.469 in |
Trade Size | 3/4 in |
Width | 1.380 in |
Thread Size | 3/4"-14 |
Height (In.) | 1.938 in |
Overall Width | 1 3/8 in |
Overall Height | 1 15/16 in |
Compatible Knockout Trade Size | 3/4 in |
Dimensions | 1.469 in x 1.38 in x 1.938 in |
Height | 1.938 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 3/4 in MNPT, Trade Size 3/4 in, Iron, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 3/4 in, Connection Type Squeeze, For Maximum Cable OD 1.12 in, For Minimum Cable OD 1.43 in, Overall Height 1 15/16 in, Overall Length 1 15/32 in, Overall Width 1 3/8 in, Corrosion Resistant, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco FREEDiM Series Micro Dimmer, Nickel (L-WLD-1RND-NI-1)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- BEA Push to Exit Button, Square, 4-1/2in. (10PBS451B)
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- Raco Conduit Fittings