Shop All Conduit Fittings
Raco
Connector, Flex Conduit, Tite Bite, 3/4 In
Mfr # 2103
Zoro # G3454315
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Gray
- Overall Length 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2103
- Zoro # G3454315
- UPC # 050169021033
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 1 15/32 in |
Knockout Size | 3/4" |
NPT Size | 3/4" |
Trade Size - Metallic Building Cable Connector | 3/4 in |
Length | 1.469 in |
Width | 1.380 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Height (In.) | 1.938 in |
Overall Height | 1 15/16 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Width | 1 3/8 in |
Dimensions | 1.469 in x 1.38 in x 1.938 in |
Height | 1.938 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 3/4 in MNPT, Trade Size 3/4 in, Iron, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 3/4 in, Connection Type Squeeze, For Maximum Cable OD 1.12 in, For Minimum Cable OD 1.43 in, Overall Height 1 15/16 in, Overall Length 1 15/32 in, Overall Width 1 3/8 in, Corrosion Resistant, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- HALEX 1 1/2 IN RIGID STEEL CONDUIT LOCKNUT 2/ (96195)
- Raco Conduit Fittings