Shop All Conduit Fittings
Raco
Connector, Flex Conduit, Tite Bite, 1/2 In
Mfr # 3302
Zoro # G1639093
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 1/2"
- Color Gray, Yellow
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3302
- Zoro # G1639093
- UPC # 050169033029
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 1 3/8 in |
NPT Size | 1/2" |
Trade Size - Metallic Building Cable Connector | 1/2 in |
Knockout Size | 1/2" |
Length | 1.36 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Width | 1-1/8 in |
Height (In.) | 1-5/8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 1/4 in |
Reduction Size | 1 1/4 in to 1/2 in |
Compatible Knockout Trade Size | 1/2 in |
Dimensions | 1.36 in x 1.125 in x 1.625 in |
Height | 1.625 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1/2 in MNPT, Trade Size 1/2 in, Iron, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1/2 in, Connection Type Squeeze, For Maximum Cable OD 0.91 in, For Minimum Cable OD 0.86 in, Overall Height 1 5/8 in, Overall Length 1 3/8 in, Overall Width 1 1/4 in, Reduction Size 1 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO142L225PQG)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- Raco Conduit Fittings