Shop All Conduit Fittings
Raco
Connector, Flex Conduit, Tite Bite, 1 In
Mfr # 3304
Zoro # G0419657
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Conduit Size 1"
- Color Gray, Yellow
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3304
- Zoro # G0419657
- UPC # 050169033043
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 1 11/16 in |
Knockout Size | 1" |
Trade Size - Metallic Building Cable Connector | 1 in |
NPT Size | 1" |
Length | 1.688 in |
Width | 1.735 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Height (In.) | 2.391 in |
Overall Width | 1 3/4 in |
Compatible Knockout Trade Size | 1 in |
Overall Height | 2 13/32 in |
Dimensions | 1.688 in x 1.735 in x 2.391 in |
Height | 2.391 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 1 in MNPT, Trade Size 1 in, Iron, Insulated Yes, Gray, Yellow, For Use With AC, Flexible Conduit, MC, cULus Listed, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 1 in, Connection Type Squeeze, For Maximum Cable OD 1.41 in, For Minimum Cable OD 1.38 in, Overall Height 2 13/32 in, Overall Length 1 11/16 in, Overall Width 1 3/4 in, Corrosion Resistant, Thread Size 1 In.-11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-5-RP)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Compr Connector, Rgd/Imc, 1-1/4", Ins Stl (3805RAC)
- RACO Compression Connector, 1-33/64" L, Zinc (2804)
- APPLETON ELECTRIC Drain, HazLoc, Steel, 1/2In (ECD50B4X)
- Raco Conduit Fittings