Shop All Conduit Fittings
Raco
CONNECTOR FLEX AC/MC 90 3/4" ZINC
Mfr # 2693
Zoro # G4281901
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 3/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2693
- Zoro # G4281901
- UPC # 050169026939
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Trade Size - Metallic Building Cable Connector | 3/4 in |
Length | 2.09 in |
Height (In.) | 1.675 in |
Width | 1.969 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Overall Width | 1 31/32 in |
Compatible Knockout Trade Size | 3/4 in |
Overall Height | 1 11/16 in |
Dimensions | 2.09 in x 1.969 in x 1.675 in |
Height | 1.675 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 3/4 in MNPT, Trade Size 3/4 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA File No C22.2 #18, UL Listed File No. 514B, Connector Style 90 Degrees , Connection Orientation 90 Degrees , 2 Screws, Compatible Knockout Trade Size 3/4 in, Connection Type Squeeze, For Maximum Cable OD 1.4 in, For Minimum Cable OD 0.98 in, Overall Height 1 11/16 in, Overall Length 2 3/32 in, Overall Width 1 31/32 in, Thread Size 3/4 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBMN24S)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- RACO Compression Coupling, 1/2" Conduit, Steel (2922)
- KILLARK Bushing, Reducing (R-63)
- Raco Conduit Fittings