Shop All Conduit Fittings
Raco
CONNECTOR FLEX AC/MC 90 1" ZINC
Mfr # 2694
Zoro # G4281910
original price:
$14.15
18% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 1 27/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2694
- Zoro # G4281910
- UPC # 050169026946
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 27/32 in |
Length | 1.844 in |
Trade Size - Metallic Building Cable Connector | 1 in |
Width | 2.344 in |
Height (In.) | 2.23 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Overall Height | 2 7/32 in |
Compatible Knockout Trade Size | 1 in |
Overall Width | 2 11/32 in |
Height | 2.23 in |
Dimensions | 1.844 in x 2.344 in x 2.23 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1 in MNPT, Trade Size 1 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 in, Connection Type Squeeze, Overall Height 2 7/32 in, Overall Length 1 27/32 in, Overall Width 2 11/32 in, Thread Size 1 In.-11 1/2, Thread Type NPSM, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A858)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-500SL GR 120.00)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- RACO Set Screw Coupling, Steel (2150)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Set Screw Coupling, 1-7/8" L, 3/4" Conduit (2623)
- Raco Conduit Fittings