Shop All Conduit Fittings
Raco
Connector, Flex Ac/Mc, 90, 1-1/4", Zinc
Mfr # 2695
Zoro # G3754088
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 3 15/16 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2695
- Zoro # G3754088
- UPC # 050169026953
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 15/16 in |
Length | 3.94 in |
Trade Size - Metallic Building Cable Connector | 1 1/4 in |
Width | 2.859 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Height (In.) | 3 in |
Compatible Knockout Trade Size | 1 1/4 in |
Overall Height | 3 in |
Overall Width | 2 27/32 in |
Height | 3 in |
Dimensions | 3.94 in x 2.859 in x 3 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 1/4 in, Connection Type Squeeze, Overall Height 3 in, Overall Length 3 15/16 in, Overall Width 2 27/32 in, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS834)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F43103)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSG)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- RACO Set Screw Coupling, 2" L, 1" Conduit (2624)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- Raco Conduit Fittings