Shop All Conduit Fittings
Raco
Connector, Flex Ac/Mc, 90, 1-1/2", Zinc
Mfr # 2696
Zoro # G3754009
Sold in multiples of 5 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 6 1/16 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2696
- Zoro # G3754009
- UPC # 050169026960
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/16 in |
Trade Size - Metallic Building Cable Connector | 1 1/2 in |
Length | 6.06 in |
Width | 3.668 in |
Thread Size | 1 1/2"-11 1/2 |
Height (In.) | 4 in |
Trade Size | 1 1/2 in |
Overall Width | 3 21/32 in |
Overall Height | 4 in |
Compatible Knockout Trade Size | 1 1/2 in |
Dimensions | 6.06 in x 3.668 in x 4 in |
Height | 4 in |
Description
Connector - Clamp Style, 90 Degrees, Box Connection 1 1/2 in MNPT, Trade Size 1 1/2 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Squeeze Clamp, Compatible Knockout Trade Size 1 1/2 in, Connection Type Squeeze, Overall Height 4 in, Overall Length 6 1/16 in, Overall Width 3 21/32 in, Thread Size 1 1/2 In.-11 1/2, Thread Type NPSM, Weight 1.14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 4C 416S SKT PLUG (973106A14S2S)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRYEL25)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO 3/4 Conduit Connector (4723)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- Raco Conduit Fittings