Shop All Conduit Fittings
Raco
Connector, Flex Ac/Mc, 3", Mall Iron
Mfr # 2112
Zoro # G3753780
product price: $24.99
/ea
Sold in multiples of 5 for $124.95
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 3.234 in
- Connection Squeeze
- Features All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2112
- Zoro # G3753780
- UPC # 050169021125
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3.234 in |
Length | 3.234 in |
Trade Size | 3 in |
Width | 4.300 in |
Height (In.) | 5 in |
Dimensions | 3.234 in x 4.3 in x 5 in |
Height | 5 in |
Details
For Conduit Type | Flexible Metal Conduit |
Conduit Fitting Type | Connector |
Connection | Squeeze |
Item | Connector,Flex Ac/Mc,3",Mall Iron |
Features | All malleable construction ensures mechanical protection for the raceway; Electro zinc plated for added corrosion protection; UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation; Additional sizes available |
Material | Malleable Iron |
Application | Commercial Fittings |
Standards | cULus Listed |
Connector Type | Straight |
Conduit Type | Flexible Metal Conduit |
Certified Listed | cULus Listed |
Item Type | 4D |
Fitting Type | Connectors |
Description
Connector,Flex Ac/Mc,3 In.,Mall Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- ZORO SELECT Wall Switch, Brown, 20A, 1 to 2 HP (4921)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- SEACHOICE Step Down Heat Shrink Butt Connectors, 22-18/16-14 100/Pack, Blue (61431)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO INSULATING BUSHING 3" PLASTIC (1412)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- Raco Conduit Fittings