Shop All Conduit Fittings
Raco
Connector, Flex Ac/Mc, 2", Die Cast Znc
Mfr # 2198
Zoro # G3751717
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 3/32 in
- Connection Squeeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2198
- Zoro # G3751717
- UPC # 050169021989
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Trade Size - Metallic Building Cable Connector | 2 in |
Length | 2.109 in |
Trade Size | 2 in |
Width | 2.191 in |
Thread Size | 2"-11 1/2 |
Height (In.) | 3.05 in |
Overall Width | 2 3/16 in |
Compatible Knockout Trade Size | 2 in |
Overall Height | 3 1/16 in |
Height | 3.05 in |
Dimensions | 2.109 in x 2.191 in x 3.05 in |
Description
Straight Connector - Squeeze Clamp Style, Box Connection 2 in MNPT, Trade Size 2 in, Zinc, Insulated No, Gray, For Use With AC, Flexible Conduit, MC, CSA, UL, Connector Style Straight, Connection Orientation Straight, Squeeze Clamp, Compatible Knockout Trade Size 2 in, Connection Type Squeeze, Overall Height 3 1/16 in, Overall Length 2 3/32 in, Overall Width 2 3/16 in, Thread Size 2 In.-11 1/2, Thread Type NPSM, Weight 0.46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- PANDUIT Cable Tie, 7.2"L, Nylon, Black, PK1000 (CBR2M-M0)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Insulated Connector, 2 In., 90 Deg (3548)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- RACO Emt Insulating Bushing, 4" (2186RAC)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- Raco Conduit Fittings