Shop All Conduit Fittings
Raco
Connector, Emt Compr, Insul, 4", Steel
Mfr # 2966
Zoro # G3754943
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray, Yellow
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2966
- Zoro # G3754943
- UPC # 050169029664
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/4 in |
Length | 4.75 in |
Conduit Trade Size | 4 in |
Width | 5-1/4 in |
Height (In.) | 5-1/4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Dimensions | 4.75 in x 5.25 in x 5.25 in |
Height | 5.25 in |
Description
Compression Conduit Connector, Steel, Trade Size 4 in, Overall Length 4 3/4 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Weight 2.88 lb, Color Gray, Yellow, Compatible Conduit Trade Size 4 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack/Tower, Out: 220/230/240V AC , In:230V AC (SMX1500LCD)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- RACO Conduit Handy Ell 3/4In. (2653)
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- RACO Set Screw Coupling, 2-3/4" L, 2" Conduit (3028)
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L (5121055)
- Raco Conduit Fittings