Shop All Conduit Fittings
Raco
Connector, Emt Compr, Insul, 3", Dc Zinc
Mfr # 2892
Zoro # G3754377
product price: $18.99
/ea
Sold in multiples of 12 for $227.88
$227.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2892
- Zoro # G3754377
- UPC # 050169028926
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/4 in |
Conduit Trade Size | 3 in |
Length | 2.766 in |
Height (In.) | 3.813 in |
Trade Size | 3 in |
Thread Size | 3"-8 |
Width | 3.813 in |
Compatible Conduit Trade Size | 3 in |
Dimensions | 2.766 in x 3.813 in x 3.813 in |
Height | 3.813 in |
Description
Compression Conduit Connector, Zinc, Trade Size 3 in, Overall Length 2 3/4 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3 In.-8, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 1.37 lb, Color Gray, Compatible Conduit Trade Size 3 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- RACO Insulated Connector, 3 In., 90 Deg (3552)
- RACO Connctr, Flex, Ac/Mc, 45, 1/2", Die Cast Zinc (2222)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO 1/2" Steel Lock Nut (1002)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- Raco Conduit Fittings