Shop All Conduit Fittings
Raco
Connector, Emt Compr, Insul, 3-1/2", Dc Zinc
Mfr # 2894
Zoro # G3754173
product price: $18.29
/ea
Sold in multiples of 10 for $182.90
$182.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 2.922 in
- Connection Compression
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2894
- Zoro # G3754173
- UPC # 050169028940
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2.922 in |
Length | 2.922 in |
Trade Size | 3-1/2 in |
Width | 4-1/4 in |
Height (In.) | 4-1/4 in |
Dimensions | 2.922 in x 4.25 in x 4.25 in |
Height | 4.25 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Compression |
Insulated | Yes |
Item | Connector,Emt Compr,Insul,3-1/2",Dc Zinc |
Features | Rugged metallic construction ensures mechanical protection; Insulated; Oversized hex compression nuts assure easy wrench installation; UL Listed, CSA; Available in trade sizes of 1/2 in. through 4 in. |
Connector Type | Compression |
Application | Commercial Fittings |
Standards | UL Listed,CSA Certified |
Insulation Type | Insulated |
Material | Die Cast Zinc |
Conduit Type | EMT |
Fitting Type | Connectors |
Certified Listed | UL ListedCSA Certified |
Description
Connector,Emt Compr,Insul,3-1/2 In.,Dc Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- RACO Sealing Locknut, 3/4", Steel (1203)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- RACO Non-Metallic Sheath Cable Connector, Push-In, Insulated, Thermoplastic, 1/2 in Size, 5/8 in L, Black (4714)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- Raco Conduit Fittings