Shop All Conduit Fittings
Raco
Connector, Emt Compr, Insul, 2-1/2, Dc Zinc
Mfr # 2890
Zoro # G3754121
product price: $14.35
/ea
Sold in multiples of 12 for $172.20
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2890
- Zoro # G3754121
- UPC # 050169028902
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 11/16 in |
Length | 2.703 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Height (In.) | 3.156 in |
Width | 3.156 in |
Thread Size | 2 1/2"-8 |
Compatible Conduit Trade Size | 2 1/2 in |
Dimensions | 2.703 in x 3.156 in x 3.156 in |
Height | 3.156 in |
Description
Compression Conduit Connector, Zinc, Trade Size 2 1/2 in, Overall Length 2 11/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 2 1/2 In.-8, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Weight 1.07 lb, Color Gray, Compatible Conduit Trade Size 2 1/2 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB443MA0)
- CDN Loud Alarm Timer (TM7-W)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Rgd/Imc Hub, 2-1/2", Insul Die Cast Zinc (1710)
- RACO Reducing Bushing, 2" to 3/4" Conduit Size (1153)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 3.000, Wing Nut, Item# 5120-30 (3 (FABKWIKIEPLUG5120-30-CS30-PC)
- Raco Conduit Fittings